Shop All Regulators
Radnor
Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene
Mfr # RAD64003028
Zoro # G8575095
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 0 to 15 psi
- Inlet Connection CGA 510
Product Information
- Brand Radnor
- MFR # RAD64003028
- Zoro # G8575095
- UPC # 639890030288
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 2 in |
Outlet Connection Size | 9/16"-18 |
Overall Depth | 3 in |
Overall Width | 4.5 in |
Overall Height | 4 in |
Inlet Connection Size | 0.885"-14 |
Gauge Diameter | 2 in |
Details
Description
Gas Regulator, Number of Stages Single Stage, Compatible Gas Type Acetylene, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.885 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 510, Application General Purpose, Duty Rating Light Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540, 20 psi, Use With: Oxygen (30-20-540)
- MILLER ELECTRIC Stick Welder, Thunderbolt Series, 10-1/2 H (907722)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (364-6X8)
- AMERICAN TORCH TIP Conductor Tube, 45 Degree (63-45)
- RADNOR Gas Regulator, Single Stage, CGA-540, 4 to 80 psi, Use With: Oxygen (RAD64003031)
- RADNOR Flow Gauge Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Carbon Dioxide (RAD64003036)
- RADNOR Gas Regulator, Single Stage, CGA-510, 2 to 40 psi, Use With: Alternate Fuel Gases (RAD64003863)
- RADNOR Flowmeter Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Carbon Dioxide (RAD64003040)
- RADNOR Flow Gauge Regulator, Single Stage, CGA-320, 0 to 38 scfh, Use With: Carbon Dioxide (RAD64003038)
- RADNOR Flowmeter Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Carbon Dioxide (RAD64003041)
- VICTOR Cutting Tip, 2 Piece, Size 1, Propane/NG (0333-0365)
- Radnor Regulators