Shop All Welding Tips
Radnor
Contact Tip, 0.068, Lincoln, PK25
Mfr # RAD64007025
Zoro # G8573731
product price: $39.45
/pk 25, $1.58/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lincoln
- For MIG Guns Lincoln(R) 1260
- For Use With Lincoln(R) 1260
- Wire Size (In.) 0.068
- Material Copper
Product Information
- Brand Radnor
- MFR # RAD64007025
- Zoro # G8573731
- UPC # 639890070253
- Country of Origin United States
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.068 |
Maximum Wire Diameter | 0.072 in |
Overall Length | 1.125 in |
Outside Diameter | 0.086 in |
Details
Item | Contact Tip |
Style | Lincoln |
For MIG Guns | Lincoln(R) 1260 |
For Use With | Lincoln(R) 1260 |
Material | Copper |
Compatible with Model | 1260 Flux Core, K126 Flux Core, RAD64007000, RAD64007001 |
Maximum Current | 350 A |
Welding Processes | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Model 1260 Flux Core, K126 Flux Core, RAD64007000, RAD64007001, Maximum Wire Diameter 0.072 in, Maximum Current 350 A, Welding Processes MIG Welding (GMAW), Material Copper, Outside Diameter 0.086 in, Overall Length 1.125 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD FCAW Welding Wire, 2 lb., 0.030 in. (48LY79)
- LINCOLN ELECTRIC MIG Welding Wire, ER308Si/LSi, .035", 33 lb (ED037250)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E6010, 1 lb. (20YD02)
- JACKSON SAFETY 50MM CLEAR GLASS COVER LENS 1PR* (MFP0800-0558)
- RADNOR Contact Tip, 0.035, Miller, PK25 (RAD64002902)
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK25 (RAD64002659)
- RADNOR Contact Tip, 0.030, Tweco, Standard, PK5 (RAD64002667)
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK25 (RAD64002524)
- RADNOR Contact Tip, 0.045, Binzel, PK25 (RAD64002891)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002751)
- POWERWELD Airco Style Cutting Tip, Acetylene, #1 (144-1)
- Radnor Welding Tips