Shop All Welding Tips
Radnor
Contact Tip, 0.062, Tweco, Heavy Duty, PK25
Mfr # RAD64002662
Zoro # G8574045
product price: $39.95
/pk 25, $1.60/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 14H116
- Style Tweco
- Wire Size (In.) 0.062
- For MIG Guns Radnor(R), Tweco(R), Tweco(R) No. 2, Tweco(R) No. 3, Tweco(R) No. 4, Radnor(R) Pro
- Type Heavy Duty
Product Information
- Brand Radnor
- MFR # RAD64002662
- Zoro # G8574045
- UPC # 639890026625
- Country of Origin China
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.062 |
Details
Item | Contact Tip |
Series | 14H116 |
Style | Tweco |
For MIG Guns | Radnor(R), Tweco(R), Tweco(R) No. 2, Tweco(R) No. 3, Tweco(R) No. 4, Radnor(R) Pro |
Type | Heavy Duty |
Material | Copper |
Description
Contact Tip, Heavy Duty, Tweco Style, Series 14, Wire Size (In.) 0.062, Material Copper, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-540, 2 to 60 psi, Use With: Oxygen (0781-3600)
- AMERICAN TORCH TIP Nozzle, size 3.0mm (S30B)
- XTRWELD SELECT 6010 Filler Metal, 5/32, Mild & Low Alloy Steel, 5 lb Box priced per pound (SE6010156-5)
- BERNARD MIG Welding Gun, 400 A, 15 Ft. L, Tweco (Q4015TE8ETC)
- RADNOR Contact Tip, 0.045, Lincoln, PK25 (RAD64007023)
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK25 (RAD64002524)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002754)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK5 (RAD64002672)
- RADNOR Contact Tip, 0.062, Binzel, PK25 (RAD64002894)
- RADNOR Contact Tip, 0.068, Lincoln, PK25 (RAD64007025)
- SMITH EQUIPMENT Handi Heet Tip No 4 (NE180-4)
- Radnor Welding Tips