Shop All Welding Tips
Radnor
Contact Tip, 0.045, Tweco, Standard, PK25
Mfr # RAD64002655
Zoro # G8573957
product price: $28.89
/pk 25, $1.16/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1445
- Type Standard
- Style Tweco
- Wire Size (In.) 0.045
- For MIG Guns Radnor(R), Tweco(R), Tweco(R) No. 2, Tweco(R) No. 3, Tweco(R) No. 4, Radnor(R) Pro
Product Information
- Brand Radnor
- MFR # RAD64002655
- Zoro # G8573957
- UPC # 639890026557
- Country of Origin China
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.045 |
Details
Item | Contact Tip |
Series | 1445 |
Type | Standard |
Style | Tweco |
For MIG Guns | Radnor(R), Tweco(R), Tweco(R) No. 2, Tweco(R) No. 3, Tweco(R) No. 4, Radnor(R) Pro |
Material | Copper |
Description
Contact Tip, Standard, Tweco Style, Series 14, Wire Size (In.) 0.045, Material Copper, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .030" x 2 lb (70S603002)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ESt, 1 lb. (41R170)
- WALTER SURFACE TECHNOLOGIES 2x4 welding cover plate - passive shade 2 (03IP-2)
- TENG TOOLS WELDING PLIERS (407)
- RADNOR Contact Tip, 0.052, Tweco, Standard, PK25 (RAD64002756)
- RADNOR Contact Tip, 0.035, Binzel, Standard, PK25 (RAD64002962)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002651)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK25 (RAD64002755)
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK25 (RAD64002524)
- RADNOR Contact Tip, 0.030, Miller, PK10 (RAD64002905)
- TWECO Contact Tip, Series 11, 0.030 In, PK25 (11101141)
- Radnor Welding Tips