Shop All MIG Gun Consumables
Radnor
Contact Tip, 0.045, Tweco, Standard, PK25
Mfr # RAD64002652
Zoro # G8573923
product price: $32.29
/pk 25, $1.29/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size (In.) 0.045
- Series 1145
- Material Copper
- For MIG Guns Radnor(R), Radnor(R) Pro, Tweco(R), Tweco(R) No. 1, Tweco(R) Spray Master(R)
- Style Tweco
Product Information
- Brand Radnor
- MFR # RAD64002652
- Zoro # G8573923
- UPC # 639890026526
- Country of Origin China
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 0.045 |
Maximum Wire Diameter | 0.045 in |
Details
Item | Contact Tip |
Series | 1145 |
Material | Copper |
For MIG Guns | Radnor(R), Radnor(R) Pro, Tweco(R), Tweco(R) No. 1, Tweco(R) Spray Master(R) |
Style | Tweco |
Type | Standard |
Compatible with Brand | Radnor, Tweco |
Maximum Current | 200 A |
Connection Type | Threaded |
Welding Processes | MIG Welding (GMAW) |
Duty Rating | Standard Duty |
Compatible with Series | Radnor, Radnor Pro, Tweco, Tweco No 1, Tweco Spray Master |
Compatible with Model | Radnor Pro 130 |
Description
Contact Tip, Compatible with Brand Radnor, Tweco, Series 1145, Compatible with Model Radnor Pro 130, Compatible with Series Radnor, Radnor Pro, Tweco, Tweco No 1, Tweco Spray Master, Duty Rating Standard Duty, Maximum Wire Diameter 0.045 in, Maximum Current 200 A, Connection Type Threaded, Welding Processes MIG Welding (GMAW), Material Copper, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Anti-Static Hand Lotion (1702-G)
- AMERICAN TORCH TIP Nozzle H.D.Adjustable. 5/8", Pk2 (24AH-62-SS)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ER70S-6, 1 lb. (30XP06)
- ZORO SELECT Welding Curtain, 6 ft. W, 4 ft., Blue (22RN65)
- RADNOR Insulator, Tweco, PK2 (RAD64002718)
- RADNOR Nozzle, Copper, Tweco, Slip-On, PK2 (RAD64002703)
- RADNOR Gas Diffuser, Brass, Tweco, PK5 (RAD64002726)
- RADNOR Nozzle, Copper, Tregaskiss, Standard, PK2 (RAD64002863)
- RADNOR Contact Tip, 0.023, Miller, PK10 (RAD64002899)
- RADNOR Nozzle, Copper, Tweco, Short Stop, PK2 (RAD64002705)
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A045CH)
- Radnor MIG Gun Consumables