Shop All Welding Tips
Radnor
Contact Tip, 0.045, Binzel, PK25
Mfr # RAD64002891
Zoro # G8572925
product price: $189.99
/pk 25, $7.60/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For MIG Guns Binzel(R) Omega(TM) M10 Series
- Style Binzel
- Wire Size (In.) 0.045
- Material Copper Zirconium
Product Information
- Brand Radnor
- MFR # RAD64002891
- Zoro # G8572925
- UPC # 639890028919
- Country of Origin Germany
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.045 |
Details
Item | Contact Tip |
Series | 140.0481 |
For MIG Guns | Binzel(R) Omega(TM) M10 Series |
Style | Binzel |
Material | Copper Zirconium |
Description
Contact Tip, Binzel Style, Wire Size (In.) 0.045, Material Copper Zirconium, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERNI99, 1 lb. (41R336)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 1/8", 50 lb (ED028702)
- H&S AUTOSHOT STUD WELDER DUAL-PRO 2.0 MULTIFUNCTION (HSUNI-9802)
- MASTER APPLIANCE Heating Element (30313)
- RADNOR Contact Tip, 0.030, Miller, PK10 (RAD64002905)
- RADNOR Contact Tip, 0.068, Lincoln, PK25 (RAD64007025)
- RADNOR Contact Tip, 0.062, Binzel, PK25 (RAD64002894)
- RADNOR Contact Tip, 0.030, Tweco, Standard, PK5 (RAD64002671)
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK25 (RAD64002659)
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK25 (RAD64002758)
- RADNOR Contact Tip, 0.045, Miller, PK10 (RAD64002907)
- Radnor Welding Tips