Shop All Welding Tips
Radnor
Contact Tip, 0.035, Tweco, Standard, PK25
Mfr # RAD64002751
Zoro # G8571981
product price: $30.79
/pk 25, $1.23/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Type Standard
- For MIG Guns Radnor(R), Tweco(R), Radnor(R) Pro, Tweco(R) Mini-MIG-Gun(R), Tweco(R) Spray Master(R)
- Wire Size (In.) 0.035
- Style Tweco
Product Information
- Brand Radnor
- MFR # RAD64002751
- Zoro # G8571981
- UPC # 639890027516
- Country of Origin China
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.035 |
Details
Item | Contact Tip |
Series | 11T35 |
Material | Copper |
Type | Standard |
For MIG Guns | Radnor(R), Tweco(R), Radnor(R) Pro, Tweco(R) Mini-MIG-Gun(R), Tweco(R) Spray Master(R) |
Style | Tweco |
Description
Contact Tip, Standard, Tweco Style, Wire Size (In.) 0.035, Material Copper, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Handle, 53N06 (53N06)
- 3M SPEEDGLAS Auto Darkening Filter Shade 5, 8-13 (06-0000-30i)
- NELSON STUD WELDING 5/8" x Copper Alloy Ferrule Grip (501-001-011)
- PIPE-PRO Metal Cutting Guide, 2 3/8 In, Steel (238M)
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK25 (RAD64002524)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK25 (RAD64002525)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK5 (RAD64002677)
- RADNOR Contact Tip, 0.045, Bernard, Standard, PK25 (RAD64002773)
- RADNOR Contact Tip, 0.062, Binzel, Oversized, PK25 (RAD64002946)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK5 (RAD64002672)
- TWECO Tip, Tapered, Series 14, 0.045 In, PK25 (11401344)
- Radnor Welding Tips