Shop All Welding Tips
Radnor
Contact Tip, 0.035, Tweco, Heavy Duty, PK25
Mfr # RAD64002524
Zoro # G8571701
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For MIG Guns Tweco(R) No. 5
- Style Tweco
- Wire Size (In.) 0.035
- Type Heavy Duty
- Material Copper
Product Information
- Brand Radnor
- MFR # RAD64002524
- Zoro # G8571701
- UPC # 639890025246
- Country of Origin China
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.035 |
Details
Item | Contact Tip |
Series | 15H35 |
For MIG Guns | Tweco(R) No. 5 |
Style | Tweco |
Type | Heavy Duty |
Material | Copper |
Description
Contact Tip, Heavy Duty, Tweco Style, Series 15H, Wire Size (In.) 0.035, Material Copper, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Welding Table Plate, 5/8x, 6-1/4 In x, 46 (TM57846SV-01)
- PRO WELD 1-3/8" x 8" Stud Dia. Copper Collet (CDB-015)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-330, 0 to 50 psi, Use With: Corrosive (KH1103)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-320, 0 to 150 psi, Use With: Carbon Dioxide (30-150-320)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK25 (RAD64002525)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002651)
- RADNOR Contact Tip, 0.062, Bernard, Standard, PK25 (RAD64002775)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK5 (RAD64002672)
- RADNOR Contact Tip, 0.030, Tweco, Standard, PK5 (RAD64002671)
- RADNOR Contact Tip, 0.062, Binzel, PK25 (RAD64002894)
- UNIWELD Screw Connect, Soft Flame Tip, 1/16"-1/8" (S21)
- Radnor Welding Tips