Shop All Shovels and Scoops
Radius Garden
Root Slayer Trench Spade Shovel, 42 in L, Carbon Steel
Mfr # 23711
Zoro # G203465665
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type V
Product Information
- Brand Radius Garden
- MFR # 23711
- Zoro # G203465665
- UPC # 817085017119
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | V |
Item | Root Slayer Shovel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Push Spreader, 50 lb Cap., U-Bar Handle (45-0566)
- FIEBINGMPANY GAL Horse Flyspray 44 (FLYSPRAY 44 - GAL)
- JED POOL TOOLS 5-Way Test Strip Refill (00-AC492-01)
- WILLIAMS Bahco Round Chain Saw File 8in. 11/64in. Dia. (168-8-4.5-6)
- RADIUS GARDEN SCOOPER ASRTD COLOR (10623)
- RADIUS GARDEN PRO Garden Edger, Stainless Steel (206)
- RADIUS GARDEN Ergonomic Gardening Hand Tool Set, 5 PCS (30511)
- RADIUS GARDEN Pro-Lite Transplanter Shovel, Carbon Steel (25011)
- RADIUS GARDEN Root Slayer Soil Knife (16211)
- RADIUS GARDEN Root Slayer Mini-Digger Shovel (22411)
- NUPLA #12 16 ga Scoop Shovel, Aluminum Blade, 27 in L Yellow Handle (75.72-181)
- Radius Garden Lawn & Garden Tools