Shop All LED Under Cabinet Lighting
Radionic Hi-Tech
LEDUnderCabFixtr, 22in, Plg/Direct, 710lm
Mfr # UC22-3K-HL-UB
Zoro # G8359566
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Life 50,000 hr
- Cord Length - Fixtures 5.0 ft
- Housing Material Aluminum
- Linkable Yes
- Voltage 120V AC
Product Information
- Brand Radionic Hi-Tech
- MFR # UC22-3K-HL-UB
- Zoro # G8359566
- UPC # 880323216773
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Cord Length - Fixtures | 5.0 ft |
Nominal Length | 22 in |
Nominal Height | 1 in |
Cord Length | 5.0 ft |
Nominal Width | 3 1/2 in |
Overall Length | 22 in |
Overall Width | 3 1/2 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 1 in |
Description
LED Undercabinet Fixture, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 710 lm, Color Temperature 2700K, 3500K, 4000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 22 in, Maximum Fixture Wattage 11 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 ft, Features Integrated USB Port Charger, Kelvin Slide Switch, For Bulb Type Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Vapor Tight Fixture, Incand, 150 W, Wall (VW150I M12)
- BELL OUTDOOR Incandescent Type Threaded 1/2" NPT, 18" (5884-8)
- JESCO SLEEK LED Adjustable 36" 6000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/60-W-SW)
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/830)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 825 lm (UC22-1K-HL-D)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 675 lm (UC18-1K-HL-D)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX515-HL-3K)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC40-5K-HL-USB)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX524-HL-3K)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX513-HL-3K)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 18" Tape Linkable Connector to connect tape sect (P700013-000)
- Radionic Hi-Tech LED Under Cabinet Lighting