Shop All LED Under Cabinet Lighting
Radionic Hi-Tech
LED Undercabinet Fixture, 120V, White
Mfr # UC22-5K-HL-USB
Zoro # G410919845
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color White
- Standards ETL Listed
- Features Operating at 60Hz
- Includes (2) Stainless Steel Screw, 6 in Link Cable, Butt/Direct Connector, BX Connector, LED Light
- Dimmable Yes
Product Information
- Brand Radionic Hi-Tech
- MFR # UC22-5K-HL-USB
- Zoro # G410919845
- UPC # 880210666049
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Cord Length | Cordless |
Manufacturer Warranty Length | 5 yr |
Overall Length | 22 in |
Overall Height | 1 in |
Overall Width | 3 1/2 in |
Description
LED Undercabinet Fixture, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 830 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 22 in, Maximum Fixture Wattage 11 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Includes Bulb Yes, Bulb Quantity 1, Cord Length Cordless, Features Operating at 60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE Lighting 37771 250W Red Infrared Heat Reflector Light Bulb - Pack Of 6 (252809)
- LUMAPRO LUMAPRO 15W, S14 Incandescent Light Bulb (15S14/GR/CL 130V)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (7387-1PK)
- SATCO 40W 8 ft. T8 LED FA8 - 65K 50K Hours 5500L Type B BBP 2-End Wire DLC (S21925)
- RADIONIC HI-TECH LEDUnderCabFixtr, 22in, Plg/Direct, 710lm (UC22-3K-HL-UB)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX515-HL-3K)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC18-5K-HL-USB)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 450 lm (UC12-1K-HL-D)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC40-5K-HL-USB)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX513-HL-3K)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 14IN SWW4 90CRI WH)
- Radionic Hi-Tech LED Under Cabinet Lighting