Shop All LED Strip Lights
This Product is Discontinued
Radionic Hi-Tech
LED Striplight, 4500K, 19 In, 6.9W (Discontinued)
Mfr # ZX515-CW
Zoro # G5132373
This Product is Discontinued
Key Features
- Standards U.S. Department of Energy Lighting Facts Labeled, UL Listed
- Connection - Fixtures Convertible
- Voltage 120VAC
- Lumens 564 lm
- Fixture Type - Under Cabinet Lights Linear Light
Product Information
- Brand Radionic Hi-Tech
- MFR # ZX515-CW
- Zoro # G5132373
- UPC # 689076353915
- Country of Origin Unknown
- Category LED Strip Lights
Dimensions
Nominal Length | 18 in |
Nominal Width | 1 1/2 in |
Cord Length - Fixtures | 5.0 ft |
Nominal Height | 1 in |
Description
LED Striplight, Lighting Technology LED, Color Temperature 4,500 K, Color Rendering Index 90.0, Voltage 120VAC, Dimmable No, Housing Color Silver, Housing Material Aluminum, Cord Length 5' With Plug
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.