Shop All LED Strip Lights
Radionic Hi-Tech
LED Strip Light, 720 lm, 4500K
Mfr # ZX524-HL-CW-9
Zoro # G6396960
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type - Under Cabinet Lights Linear Light
- Lumens 720 lm
- Lamp Watts - Fixtures 10.2 W
- Light Color Cool White
- Voltage 120V AC
Product Information
- Brand Radionic Hi-Tech
- MFR # ZX524-HL-CW-9
- Zoro # G6396960
- Country of Origin China
- Category LED Strip Lights
Dimensions
Nominal Height | 1 in |
Height | 1" |
Length | 24" |
Nominal Length | 24 in |
Cord Length | 5.0 ft |
Nominal Width | 1 1/2 in |
Width | 1-1/2" |
Cord Length - Fixtures | 5.0 ft |
Overall Height | 1 in |
Overall Length | 24 in |
Manufacturer Warranty Length | 5 yr |
Overall Width | 1 1/2 in |
Description
LED Strip Light, Lighting Technology LED, Connection Type Plug-In, Light Output 720 lm, Color Temperature 4500K, Color Rendering Index 90, Voltage 120V AC, Overall Length 24 in, Maximum Fixture Wattage 10.2 W, Dimmable No, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function High/Low, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Method No Dimming, Dimming Range Not Applicable, Dimming Type No Dimming, For Bulb Type Integrated LED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 1-Bar Battery Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-1BAT)
- GE LED Bulbs, 100W, 15 W, A19, Soft White, PK2 (93127668)
- FEIT ELECTRIC LED, 6 W, MR16, 2-Pin (GU10) (BPMR16GU10/500/950CA)
- RADIONIC HI-TECH LED Strip Light, 393 lm, 4500K (ZX513-HL-CW-9)
- RADIONIC HI-TECH LED Strip Light, 279 lm, 4500K (LY515-40-CW-9)
- RADIONIC HI-TECH LED Strip Light, 185 lm, 3000K (ZX506-WW-9)
- RADIONIC HI-TECH LED Strip Light, 354 lm, 3000K (ZX513-HL-WW-9)
- RADIONIC HI-TECH LED Strip Light, 564 lm, 4500K (ZX515-HL-CW-9)
- RADIONIC HI-TECH LED Striplight, 3000K, 12 In, 3.9W (ES-CA01-WW)
- RADIONIC HI-TECH LED Strip Light, 185 lm, 4500K (ZX506-CW-9)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 3500K (MPS4-35ML-NL-EDU)
- Radionic Hi-Tech LED Strip Lights