Shop All LED Strip Lights
Radionic Hi-Tech
LED Strip Light, 354 lm, 3000K
Mfr # ZX513-HL-WW-9
Zoro # G6397049
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 435 lm
- Cord Length 5.0 ft
- Watts 5.1
- Nominal Length 12 in
- Cord Length - Fixtures 5.0 ft
Product Information
- Brand Radionic Hi-Tech
- MFR # ZX513-HL-WW-9
- Zoro # G6397049
- Country of Origin China
- Category LED Strip Lights
Dimensions
Cord Length | 5.0 ft |
Nominal Length | 12 in |
Cord Length - Fixtures | 5.0 ft |
Height | 1" |
Nominal Width | 1 1/2 in |
Length | 12" |
Nominal Height | 1 in |
Width | 1-1/2" |
Manufacturer Warranty Length | 5 yr |
Overall Length | 12 in |
Overall Height | 1 in |
Overall Width | 1 1/2 in |
Description
LED Strip Light, Lighting Technology LED, Connection Type Plug-In, Light Output 435 lm, Color Temperature 3000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 12 in, Maximum Fixture Wattage 4.4 W, Dimmable No, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Method No Dimming, Dimming Range Not Applicable, Dimming Type No Dimming, For Bulb Type Integrated LED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Ult, B254Punv-D (B254PUNV-D)
- SURE-LITES Plastic Remote, 25 Cover, Single Hd, Bk (SRP25BK)
- ILC Replacement For AMERICAN ULTRAVIOLET G36T5L (G36T5L)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting ESXF3 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - 120-277V, Yoke, Dark Bronze (ESXF3 ALO SWW2 YS DDB M2)
- RADIONIC HI-TECH LED Striplight, 3000K, 12 In, 3.9W (ES-CA01-WW)
- RADIONIC HI-TECH LED Striplight, 3000K, 12In, PK2 (ES-CA02-WW)
- RADIONIC HI-TECH LED Strip Light, 526 lm, 3000K (ZX515-HL-WW-9)
- RADIONIC HI-TECH LED Strip Light, 564 lm, 4500K (ZX515-HL-CW-9)
- RADIONIC HI-TECH LED Strip Light, 185 lm, 3000K (ZX506-WW-9)
- RADIONIC HI-TECH LED Strip Light, 226 lm, 4500K (LY513-30-CW-9)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2430-16)
- Radionic Hi-Tech LED Strip Lights