Shop All LED Under Cabinet Lighting
Radionic Hi-Tech
LED Dimmable Under Cabinet Light, 675 lm
Mfr # UC18-1K-HL-D
Zoro # G003614867
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Lighting Technology LED
- Color Temperature 4000K
- Housing Color White
- Includes Butt-Connector, BX Connector
Product Information
- Brand Radionic Hi-Tech
- MFR # UC18-1K-HL-D
- Zoro # G003614867
- UPC # 880778063915
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Cord Length | Not Included |
Overall Height | 1 in |
Overall Length | 18 in |
Manufacturer Warranty Length | 10 yr |
Overall Width | 3 1/2 in |
Description
LED Dimmable Under Cabinet Light, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 675 lm, Color Temperature 4000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 18 in, Maximum Fixture Wattage 9 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Includes Bulb Yes, Bulb Quantity 1, Compliance Type CA Title 24, Cord Length Not Included, Dimming Method No Dimming, Dimming Range 100 Percent to 10 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Nickel Metal Hydride Battery Stick (STL75375)
- STRAITS Vapor Tight Fixture - .5x4 (13071070)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Medium Screw (E26) (LED-8033E40D-G7)
- ILC Replacement for Verilux Cfl36vlx2 replacement light bulb lamp (CFL36VLX2 VERILUX)
- RADIONIC HI-TECH LEDUnderCabFixtr, 32in, Plg/Direct, 910lm (UC32-3K-HL-UB)
- RADIONIC HI-TECH LED Undercabinet Lighting, 22 in., w/USB (G22-WH-CP-CO-U)
- RADIONIC HI-TECH LED Undercabinet Lighting, 22 in, Dimmable (G22WH)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX515-HL-3K)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX524-HL-3K)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC32-5K-HL-USB)
- JUNO LIGHTING LEDUnderCabLit, 12inDim, 454/482/492lm (UCES 12IN SWW6 90CRI WH)
- Radionic Hi-Tech LED Under Cabinet Lighting