Shop All LED Commercial Lights
Radionic Hi-Tech
LED Cove Light Fixture, 202 lm, 4500K
Mfr # LY513-30-CL-CW-9
Zoro # G6397100
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 1 Lamp LFL
- Lighting Technology LED
- Voltage 120V AC
- Lighting Certification Unrated
Product Information
- Brand Radionic Hi-Tech
- MFR # LY513-30-CL-CW-9
- Zoro # G6397100
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Cord Length - Fixtures | 5.0 ft |
Cord Length | 5.0 ft |
Nominal Height | 63/64 in |
Nominal Length | 12 in |
Nominal Width | 1 1/2 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 1 in |
Overall Width | 1 1/2 in |
Overall Length | 12 in |
Description
LED Cove Light Fixture, Lighting Technology LED, Connection Type Plug-In, Light Output 219 lm, Color Temperature 4500K, Color Rendering Index 90, Voltage 120V AC, Overall Length 12 in, Maximum Fixture Wattage 2.7 W, Dimmable No, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Method No Dimming, Dimming Type No Dimming, For Bulb Type Integrated LED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Dabmar Lighting DL-13-R 13 watts PL13 Lamps; Red (DL-13/R)
- WALDMANN Electronic Ballast, 24V DC, 24W (209560039)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- NUVO LED Emergency Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-347V - Color/PowerQuick (65/586R1)
- RADIONIC HI-TECH LED Cove Light Fixture, 564 lm, 4500K (ZX515-CL-HL-CW-9)
- RADIONIC HI-TECH LED Cove Light Fixture, 256 lm, 4500K (LY515-40-CL-CW-9)
- RADIONIC HI-TECH LED Cove Light Fixture, 720 lm, 4500K (ZX524-CL-HL-CW-9)
- RADIONIC HI-TECH LED Cove Light Fixture, 393 lm, 4500K (ZX513-CL-HL-CW-9)
- ELCO LIGHTING Koto™ LED Module (ELK0735)
- ESPEN TECHNOLOGY LED (LT40W/835-ID)
- NUVO LED Emergency Backlit Flat Panel - 2 ft. x 2 ft. - Watt/CCT Select - 100-277V - Color/PowerQuick (65/575R1)
- Radionic Hi-Tech LED Commercial Lights