Shop All Magnetic Ballasts
Radionic Hi-Tech
Ballast, 14-15-20-22W, 14in x 17 in Leads
Mfr # CU452
Zoro # G4125810
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Watts 4 to 9 W
- Ballast Type Magnetic
- Ballast Factor 0.92
- Min. Starting Temp. 32 Degrees F
- Fixture Ballast Type Magnetic
Product Information
- Brand Radionic Hi-Tech
- MFR # CU452
- Zoro # G4125810
- Country of Origin United States
- Category Magnetic Ballasts
Details
Input Watts | 4 to 9 W |
Item | Ballast |
Ballast Type | Magnetic |
Ballast Factor | 0.92 |
Min. Starting Temp. | 32 Degrees F |
Fixture Ballast Type | Magnetic |
Description
Ballast, Min. Starting Temp. 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE WAE-4FT-MCT-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-D)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M4-Il-T8-Gp-A-120 (M4-IL-T8-GP-A-120)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light w/Flood Mode (2144-20)
- ILC Replacement for American DJ Water Column replacement light bulb lamp (WATER COLUMN AMERICAN DJ)
- RADIONIC HI-TECH Glo Bulb Assembly, 15-20W, 2 to 14in Leads (GBU-24)
- RADIONIC HI-TECH Ballast, 8W, Instant Start (ISL468HTP)
- RADIONIC HI-TECH Ballast, 277V, 4 to 9W, Enclosed, TP (CE108-27TP)
- RADIONIC HI-TECH Ballast, 6 to 9W, Open, Straight Tube Lamps (C179)
- RADIONIC HI-TECH Ballast, 277V, 6 to 9W, Class B (CE108-27)
- ILC Replacement For ADVANCE SM2E40STP (SM-2E40-S-TP)
- Radionic Hi-Tech Magnetic Ballasts