Shop All Decorative Rugs
Radici Usa Inc
Radici USA 3563-0021-BONE Colosseo Area Rug; Bone - 5 ft. 3 in. x 7 ft. 3 in.
Mfr # 3563/0021/BONE
Zoro # G403743563
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Radici Usa Inc
- MFR # 3563/0021/BONE
- Zoro # G403743563
- UPC # 702883578071
- Country of Origin China
- Category Decorative Rugs
Description
Beautiful Machine Made Area Rugs made of durable and easy to clean olefin. Made using a heat-set technique to ensure a soft touch.
Features- Collection - Colosseo
- Material - 100% Polypropylene
- Styles - Traditional Rugs
- Weave - Machine Made
- Color - Bone
- Shape - Rectangular
- Pile Height - 10 mm.
- Size - 5 ft. 3 in. x 7 ft. 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Wash Towel, Cotton/Polyester, 1 lb., PK12 (7135395)
- RADIO FLYER RADIO FLYER BUILD-A-HORSE 381 Riding Horse, Plastic (381X)
- KENNEY MFG Kenney Walden 5/8" Standard Decorative Window Curtain Rod, 28-48", Glass/Pewter (KN75300NP)
- WESTCLOX Clock Alarm Dial Keywound Wht (15550)
- RADICI USA INC Radici 3808-0014-BROWN Garda Round Animal Print Rugs; Brown - 5 ft. 3 in. (3808/0014/BROWN)
- RADICI USA INC Radici 1596-5022-GREYBLUE Alba Rectangular Grey & Blue Traditional Italy Area Rug; 7 ft. 9 in. W x 11 ft. H (1596/5022/GREYBLUE)
- RADICI USA INC Radici 1780-0041-LT GREEN Pisa Rectangular Light Green Traditional Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (1780/0041/LT GREEN)
- RADICI USA INC Radici 3471-0042-BROWN Pisa Rectangular Brown Contemporary Turkey Area Rug; 7 ft. 10 in. W x 10 ft. 6 in. H (3471/0042/BROWN)
- RADICI USA INC Radici 1599-1555-NAVY Como Rectangular Navy Blue Transitional Italy Area Rug; 5 ft. 3 in. W x 5 ft. 3 in. H (1599/1555/NAVY)
- HOMESPICE DECOR Kingston Hudson Jute Braided Rugs - Trivet - Round - set of 6 (593092)
- SAFAVIEH Rag Rug Hand Woven Rectangle Rug- Light Pink - Multi- 8 x 10 ft. (RAR125E-8)
- Radici Usa Inc Decorative Rugs