Shop All Radiation Detectors
Radiation Alert
Radiation Survey Meter, LCD, NIST
Mfr # RANGER
Zoro # G0231968
original price:
$976.99
14% off
new price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Range CPM-0 to 350,000, CPS-0 to 5000, micro Sv/hr-.01 to 1000, mR/hr-.001 (1 micro R) to 100, Total Counts-1 to 9,999,000 Counts
- Gamma Radiation Range Detects Gamma down to 10-12 KeV
- Alpha Energy Sensitivity 2 MeV
- Beta Energy Sensitivity 300 keV
- Gamma and X-ray Energy Sensitivity From 10 keV
Product Information
- Brand Radiation Alert
- MFR # RANGER
- Zoro # G0231968
- Country of Origin United States
- Category Radiation Detectors
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Description
Radiation Meter, Manufacturer Warranty Length 1 yr, Number of Batteries Required 2, Calibration Certificate Type NIST, Battery Chemistry Alkaline, Battery Run Time 800 hr, Beta Energy Sensitivity 300 keV, Maximum Dose Rate 1,000 uSv/hr, Minimum Dose Rate 0.01 uSv/hr, Digital Display Screen Type LCD with Backlight, Display Type Digital, Measuring Units CPM, CPS, mR/hr, uSv/hr, Batteries Included Yes, Battery Size AA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS Digital Timer (5806)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Ink Color (LA249553)
- REED INSTRUMENTS Coating Thickness Gauge, 0-1000µm/0-40mils (CM-8822)
- RED LION Universal Signal Conditioner (IAMS0022)
- RADIATION ALERT Swipes, Reusable Type, 1 qty. (WTPRA)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (RANGEREXP)
- RADIATION ALERT Dosimeter Radiation Alert (PEN200MR)
- RADIATION ALERT Radiation Detector (CHARGER)
- RADIATION ALERT Radiation Surv Mtr, 1to50uSv/hr, Digital (GammaView)
- RADIATION ALERT Analog Radiation Detector (4EC)
- FLUKE BIOMEDICAL Ion Chamber Survey Meter with Beta Slide (451B-RYR)
- Radiation Alert Radiation Detectors