Shop All Radiation Detectors
Radiation Alert
Rad Surv Mtr, 0.01to10000uSv/hr, Digital
Mfr # M1000 EC
Zoro # G305929065
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Range .001 (1micron R) to 1000 mR/hr, .01 to 10000 micron Sv/hr, 0 to 450,000 CPM,0 to 7500 CPS,Total Counts-1 to 9,999,000 counts
- Gamma Radiation Range Detects Gamma and X-Rays down to 40 keV, Energy Sensitivity: 450 CPM/mR/hr (referenced to Cs137), Response is flat from 40 keV up
- Gamma and X-ray Energy Sensitivity Energy Sensitivity:450 CPM/mR/hr referenced to Cs137
- Accuracy +/-10% with NIST Source Calibration NIST Calibration Additional, +/-15% from Factory
- Display Units mR/hr, uSv/hr, Counts per Minute (CPM) , Counts per Second (CPS) or Accumulated /Total CountsAlert Set Range:User settable alarm to full scale
Product Information
- Brand Radiation Alert
- MFR # M1000 EC
- Zoro # G305929065
- Country of Origin United States
- Category Radiation Detectors
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Description
Radiation Survey Meter, Manufacturer Warranty Length 1 yr, Number of Batteries Required 2, Calibration Certificate Type NIST, Battery Chemistry Alkaline, Battery Run Time 800 hr, Beta Energy Sensitivity Not Applicable, Maximum Dose Rate 10,000 uSv/hr, Minimum Dose Rate 0.01 uSv/hr, Digital Display Screen Type LCD with Backlight, Display Type Digital, Measuring Units CPM, CPS, mR/hr, uSv/hr, Batteries Included Yes, Battery Size AA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Extech Easy View Type K Single Input Thermometer, Orange/Green (EA11A)
- MEGGER Cable Height Meter, 6 Lines 10 to 75 feet (659600E)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 160 PSI, Stainless Case, Lower Mount, (PRO-201L-254F)
- GENERAL TOOLS Video Borescope, 3.5 In, 39 In Shaft (DCS1600HP)
- RADIATION ALERT Analog Radiation Detector (Monitor 4)
- RADIATION ALERT Swipes, Reusable Type, 1 qty. (WTPRA)
- RADIATION ALERT Dosimeter Radiation Alert (PEN200MR)
- RADIATION ALERT Radiation Meter, Digital, NIST (SENTRYEC)
- RADIATION ALERT Radiation Surv Mtr, 1to50uSv/hr, Digital (GammaView)
- RADIATION ALERT Radiation Detector, LCD, NIST (FRISKER)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (RANGEREXP)
- Radiation Alert Radiation Detectors