Shop All Saunas
Radiant
Sauna, Std, 2 ppl, Carbon Heater, Hemlock
Mfr # BSA2409
Zoro # G3471846
product price: $2,702.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,702.99
Free 30-Day Returns
Key Features
- Sauna Style Standard
- People Served 2
- Heater Type Carbon
- Watts 1,725 W
- Number of Heaters 6
Product Information
Dimensions
Exterior Width | 49 in |
Exterior Depth | 39 in |
Exterior Height | 75 in |
Overall Length | 47 3/4 in |
Inside Width | 35 in |
Inside Height | 69 in |
Inside Length | 44 1/2 in |
Overall Height | 75 in |
Overall Width | 39 1/4 in |
Description
Infrared Sauna, People Served 2, Material Hemlock Wood, Number of Heaters 6, Overall Height 75 in, Overall Length 47 3/4 in, Overall Width 39 1/4 in, Inside Height 69 in, Inside Length 44 1/2 in, Inside Width 35 in, Shape Rectangular, Heater Material Carbon, Heater Wattage 1,725 W, Standards CE, CETL, ISO 9001, RoHS, Voltage 120 V, Inside Light Wattage 0.9 W, Current 15 A, Features Chromotherapy Lighting System, Dual Interior and Exterior LED Control Panels, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREE ELBOW Fitting, Free-Elbow, 1/4" Female NPT x 1/4" Male NPT (FEN2F-N2M)
- RAID Wasp/Hornet Killer, 14oz., Aerosol Can Black, PK 12 (SJN668006CT)
- TOOLITE #2 14 ga Round Point Mud/Sifting Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49501GR)
- VALTERRA Valterra A01-0040VP Hose Saver with Spring (A01-0040VP)
- SERENELIFE Portable Steam Sauna (SLISAU35BK)
- BLUE WAVE Blue Wave SA6315 Harmony Deluxe Oversized Portable Sauna (SA6315)
- SERENELIFE Portable Infrared Sauna, SLISAU30BK (SLISAU30BK)
- SERENELIFE Compact & Portable Infrared Sauna, SLISAU10BK (SLISAU10BK)
- SERENELIFE Compact & Portable Infrared Sauna, SLISAU10SL (SLISAU10SL)
- SERENELIFE Portable Infrared Sauna, SLISAU20SL (SLISAU20SL)
- Radiant Saunas