Shop All Table Lamps
Radiant
2 Metal Desk Night Stand Lamp With Rocker Switches And Two Outlets
Mfr # RA194513
Zoro # G903909964
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Radiant
- MFR # RA194513
- Zoro # G903909964
- UPC # 652513257923
- Country of Origin China
- Category Table Lamps
Description
Light up your little corner of the world with a cozy table lamp! Small and portable. Table lamps are those familiar fixtures we see in living rooms, family rooms and hotel suites. They provide a perfect lighting solution for family rooms, dining rooms, foyers, and are ideal for use on a side table next to a sofa.
Features- Type - 2 Metal Night Stand Lamp With 2 Outlet
- Finish - Brushed Steel
- Wattage - 60W
- Weight - 14 lbs.
- Height - 27 in.
- Dimension - 8 x 5.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Led G50 Filmnt Lt Set Ww (LED-G50-12-WW)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 12-Pack (LR21426-12PK)
- FEIT ELECTRIC LED DM B10E12 SW 60W 6PK (CTC60/927CAFIL6)
- SIMPLE DESIGNS Round Prism Mini Table Lamp with White Fabric Shade (LT2065-MBL)
- ALL THE RAGES All The Rages LT2009-PRP Small Oval Ceramic Table Lamp - Purple (LT2009-PRP)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Black Drum Fabric Shade (CWT-2012-BK)
- NEWHOUSE Clamp Lamp Wht Joe (NHCLP-JO-WH)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-MUR Glass Gourd Shaped Table Lamp; Mercury (LT3317-MUR)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside Power Outlet Base Metal Table Lamp, Black, White Drum Fabric Shade (CWT-2008-BA)
- STAR BRITE USB Flexible Neck Headboard Light Reading Book Desk Lamp with Clip; Black (ST78443)
- Radiant Table Lamps