Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Radians
Workwear VolCore Cotton/Nylon FR Coverall-GY-3X
Mfr # FRCA-001G-3X
Zoro # G600761568
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3X
- Tall 0.92
- Color Grey
Product Information
- Brand Radians
- MFR # FRCA-001G-3X
- Zoro # G600761568
- UPC # 674326332734
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3X |
Details
Tall | 0.92 |
Color | Grey |
Description
The Radians FRCA-001 VolCore Cotton/Nylon FR Coverall has a vented mesh back, and reduces burn injuries with FR fabric. Flame-resistant (FR) VolCore workwear helps protect workers from short-term thermal incidents because it self-extinguishes and doesn’t melt when exposed to flame. Each UL certified piece in the line has been crafted with durable materials to keep workers safe, comfortable, and compliant.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480M56)
- HONEYWELL MILLER Suspension Trauma Relief Strap, For Gen Purpose Harnesses, 400 lb Capacity, One Size, Black/Orange (9099/1)
- WOOSTER PRODUCTS Stair Nosing, Gray, 36in W, Cast Alum, AG101SP.3-3 (AG101SP.3-3)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-676-VEND)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, M (N1540-M)
- NATIONAL SAFETY APPAREL ArcGuard 8 cal UltraSoft Flame Resistant Coverall, LG x 32, Navy, (C88UJLG32)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-USN-2XL)
- CARHARTT Bib Overall, Dark Navy, 44x34in, 16 cal/cm2 (101627-410 44 34)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLT-NAY)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 48)
- Radians Workwear and Protective Clothing