Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Radians
Workwear VolCore Cotton FR Coverall-NV-S
Mfr # FRCA-002N-S
Zoro # G600762077
$59.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASTM F1506
- Length 14.57
- Width 11.42
- Features AR/FR 7 oz. 100% Cotton Coverall; ATPV 8.5 Cal/cm²; ASTM F1506 and NFPA 2112; NFPA 70E PPE CAT 2; UL Certified; 2 Patch Breast Pockets with Left Pocket Pen Slot; 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets; 2 Back Hip Pockets; Comfortable Pleated Back with Elasticized Waistband; Adjustable Snaps on Leg Hem and Sleeves; Heavy Duty, 2-way Quick Release FR Brass Zipper with FR Zipper Tape; Heavy Duty Covered Internal Snaps on Placket Covering Zipper
- Material 100% Cotton
Product Information
- Brand Radians
- MFR # FRCA-002N-S
- Zoro # G600762077
- UPC # 674326334721
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Length | 14.57 |
Width | 11.42 |
Size | S |
Details
Standards | ASTM F1506 |
Features | AR/FR 7 oz. 100% Cotton Coverall; ATPV 8.5 Cal/cm²; ASTM F1506 and NFPA 2112; NFPA 70E PPE CAT 2; UL Certified; 2 Patch Breast Pockets with Left Pocket Pen Slot; 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets; 2 Back Hip Pockets; Comfortable Pleated Back with Elasticized Waistband; Adjustable Snaps on Leg Hem and Sleeves; Heavy Duty, 2-way Quick Release FR Brass Zipper with FR Zipper Tape; Heavy Duty Covered Internal Snaps on Placket Covering Zipper |
Material | 100% Cotton |
Color | Navy |
Tall | 0.92 |
Description
The Radians FRCA-002 VolCore 100% Cotton FR Coverall reduces burn injuries with FR fabric. Flame-resistant (FR) VolCore workwear helps protect workers from short-term thermal incidents because it self-extinguishes and doesn’t melt when exposed to flame. Each UL certified piece in the line has been crafted with durable materials to keep workers safe, comfortable, and compliant.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Rubber Insulating Glove Kit Yel Class 00 (GK0011Y/10)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-02-S)
- MAGID ATV202G Fingerless AntiVibration Gloves, S (ATV202G-S)
- MASTER LOCK Compact Safety Lockout Pouch, Electrical (S1010E410KAPRE)
- HELLY HANSEN Bib Overalls, Orange, PVC (70530_200-S)
- STEINER Cotton Coveralls, Flame Resist, Green, L (1035-L)
- HONEYWELL SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGL)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Classic Coverall CEC2, Navy, Size 62 Regular (CEC2NVRG62)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LR-NAY)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 46)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, L (C81N586-L)
- Radians Flame Resistant & Arc Flash Overalls & Coveralls