Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Radians
Workwear Volcore Cotton FR Coverall-KH-XL
Mfr # FRCA-004K-XL
Zoro # G000762301
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Tall 0.92
- Color Khaki
Product Information
- Brand Radians
- MFR # FRCA-004K-XL
- Zoro # G000762301
- UPC # 674326341804
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Details
Tall | 0.92 |
Color | Khaki |
Description
The Radians FRCA-004 VolCore 9 oz. Cotton FR Coverall reduces burn injuries with FR fabric. Flame-resistant (FR) VolCore workwear helps protect workers from short-term thermal incidents because it self-extinguishes and doesn’t melt when exposed to flame. Each UL certified piece in the line has been crafted with durable materials to keep workers safe, comfortable, and compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE 8 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- BRADY Pipe Marker, Hot Water, 5830-O (5830-O)
- RED KAP Mens Ss Gray Poplin Work Shirt, L (SP24GY SS L)
- HY-KO 4In Solid Brass Number 9, 5PK (A10499)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x34in. (101626-211 42 34)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-IND-N- XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (LNS4B-L)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBUXL002500)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 52 Tall (101017-250 52 TLL)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201458T)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- Radians Workwear and Protective Clothing