Shop All High Visibility Vests
Radians
SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size XL
Mfr # SV51B-2ZOM-XL
Zoro # G308147442
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Hi Vis Orange
Product Information
- Brand Radians
- MFR # SV51B-2ZOM-XL
- Zoro # G308147442
- UPC # 674326365268
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | XL |
Details
Item | Vest |
Color | Hi Vis Orange |
Description
The Radians SV51B is a twotoned colorblocked hivis vest with zippered phone and tablet pockets, so your expensive devices stay secure within your vest This helps them stay secure in your pockets alleviating the possibility of damage to your phone or tablet or to others working below you The black binding and colorblocked front help maintain a clean and professional look Plus, the longer shirt tail hem delivers better coverage in the back This surveyorstyled vest is featurerich and has numerous applications in construction, manufacturing, and maintenance Rated ANSIISEA 107 Type R Class 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes Overshoes, Mens, S, Pull On, Black, PVC, PR (35111)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 48 PK (67-308/XXL)
- MECHANIX WEAR Mechanics Gloves, Brown, 9, PR (MPC-07-009)
- DIXON Mill Hose, Uncoupled, 1.5", 100ft., 1-Jacket (M15-100UC)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2OSXL)
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Green, XL, SV55-2ZGD-XL (SV55-2ZGD-XL)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOMS)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-2X)
- RADIANS SV2ZW Women's Economy 2 Pocket Vest, HiVis Orange, Size S (SV2ZWOMS)
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Orange, M, SV55-2ZOD-M (SV55-2ZOD-M)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Red/Large) (1284-RZ-RD-LG)
- Radians High Visibility Clothing