Shop All High Visibility Vests
Radians
SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size M
Mfr # SV51B-2ZOM-M
Zoro # G608147487
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Radians
- MFR # SV51B-2ZOM-M
- Zoro # G608147487
- UPC # 674326365251
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | M |
Details
Item | Vest |
Color | Hi Vis Orange |
Description
The Radians SV51B is a twotoned colorblocked hivis vest with zippered phone and tablet pockets, so your expensive devices stay secure within your vest This helps them stay secure in your pockets alleviating the possibility of damage to your phone or tablet or to others working below you The black binding and colorblocked front help maintain a clean and professional look Plus, the longer shirt tail hem delivers better coverage in the back This surveyorstyled vest is featurerich and has numerous applications in construction, manufacturing, and maintenance Rated ANSIISEA 107 Type R Class 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO 24in Pleated Bouffant Cap - White, 1000/CS, 1000PK (H204-24W)
- SIGNMISSION If Fire Alarm Sounds Call Fire Dept. Sign-10in x 14in OSHA Sign, 10" L, 14" H, MISC-Fire Alarm Sound (MISC-Fire Alarm Sound)
- POPULAR LIFE Original Washable Home & Gardening Knee Pads, Red, PR (BLPL-ES-XPE-KP-12BKR)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English (U3-1240-NA_14x10)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size M (SV54B-2ZGM-M)
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Orange, 2XL, SV55-2ZOD-2X (SV55-2ZOD-2X)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-3X)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size L (SV51B-2ZOM-L)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-2X)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-M)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/2X-Large) (1284FR-OZ-2XL)
- Radians High Visibility Clothing