Shop All High Visibility Vests
Radians
SV51B TwoToned ColorBlocked Vest, HiVis Green, Size M
Mfr # SV51B-2ZGM-M
Zoro # G108147499
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Radians
- MFR # SV51B-2ZGM-M
- Zoro # G108147499
- UPC # 674326365183
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | M |
Details
Item | Vest |
Color | Hi Vis Green |
Description
The Radians SV51B is a twotoned colorblocked hivis vest with zippered phone and tablet pockets, so your expensive devices stay secure within your vest This helps them stay secure in your pockets alleviating the possibility of damage to your phone or tablet or to others working below you The black binding and colorblocked front help maintain a clean and professional look Plus, the longer shirt tail hem delivers better coverage in the back This surveyorstyled vest is featurerich and has numerous applications in construction, manufacturing, and maintenance Rated ANSIISEA 107 Type R Class 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black, 3 ft. L x (T6 W023BK)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19CFC-10)
- HONEYWELL Multi-Gas Detector, 40 day Battery Life, Yellow (CPD-W6X1H1M1-Y-00)
- 3M DBI-SALA D-ring Anchorage Plate (2101636)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GMXL)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size 4X (SV51B-2ZOM-4X)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-4X)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GSL)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZGM-L/XL)
- RADIANS Radians SV8 Standard Type R Class 2 Mesh Safety Vest (SV8OMXL)
- TOUGH DUCK Quilted Safety Vest, SV051-FLGR-XL (SV051)
- Radians Workwear and Protective Clothing