Shop All High Visibility Shirts
Radians
ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size 5X
Mfr # ST11X-2POS-5X
Zoro # G908147545
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Radians
- MFR # ST11X-2POS-5X
- Zoro # G908147545
- UPC # 674326360959
- Country of Origin China
- Category High Visibility Shirts
Dimensions
Size | 5XL |
Details
Item | Short Sleeve Safety T-Shirt |
Color | Hi Vis Orange |
Description
The Radians ST11X2 short sleeve Tshirt has a reflective XBack design The reflective stripes on the front and the X stripes on the back ensure that some sections of the striping will be visible from all angles around the body providing 360 visibility, which alerts vehicle operators of the direction the worker is facing The stripes are adhered by heat transfer rather than sewn on, enhancing comfort and mobilityThis Tshirt is made from a Birdseye Mesh material that provides maximum breathability without compromising durability Its wicking properties improve comfort by making the wearer feel cooler in hot weather The singlechest front pocket also has reflective tape Rated ANSIISEA 107 Type R Class 2 and CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (610)
- SIGNMISSION OSHA Sign, Permit Required Confined Space Do Not Enter, 10in X 7in Alum, 10" W, 7" H, Landscape (OS-WS-A-710-L-12299)
- DONOVAN MARINE IOWA Safety Whistle (50074032)
- STEINER Spats, 5In, Brown, PR (12185)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size 2X (ST11X-2PGS-2X)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size 3X (ST11X-2PGS-3X)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size XL (ST11X-2POS-XL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-M)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3POS-5X)
- RADIANS 4XL Long Sleeve T-Shirt, Green (ST21-NPGS-4X)
- TOUGH DUCK L/S Safety T-Shirt w/100pct. Cotton, Navy (ST211)
- Radians High Visibility Shirts