Shop All Tool Lanyards & Tethering
Radians
Smart Phone Tether, 8 oz., 28
Mfr # RRT-0828
Zoro # G8272269
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3
- For Use With Tether Vests
- Max. Working Load 8 oz
- Color Black
- Width 0.455
Product Information
- Brand Radians
- MFR # RRT-0828
- Zoro # G8272269
- UPC # 674326339122
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 3 |
Width | 0.455 |
Height | 8 |
Max. Working Length | 28 in |
Maximum Working Length | 28 in |
Details
For Use With | Tether Vests |
Item | Smart Phone Tether |
Max. Working Load | 8 oz |
Color | Black |
Line Material | Spectra/Nylon |
Features | Attaches gear to retractable cords for improved drop safety; Quick Connects allow easy removal; Pivoting ball connection reduces cable wear; Versions available to fit various tools and accessories; Works with Radians new specially designed tether vests |
Weight Capacity | 8 oz |
Series | RRT |
For Tool Type | Smart Phones |
Description
Smart Phone Tether, Color Black, For Tool Type Smart Phones, Maximum Working Length 28 in, Series RRT, Weight Capacity 8 oz
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 5/64 (C23831)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 1/2-13, Form: B, With Locknut (K0637.10508A5)
- KRAFT TOOL All Steel Mortar Pan, 30x30" (BC212)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 16-1/2 in H (2805XB)
- RADIANS Pencil Tether, 3 oz., 36" (RRT-0336)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L, PK10 (1500014)
- FALLTECH Tool Tether Tape (5307B1)
- GEAR KEEPER Scanner Retractor, 42 in. L, Plastic, Snap (RT3-4512)
- SUNBELT CHAINSAW LANYARD 1RING (1"X47"LONG) LOOP 6" x5" x1.4" (A-B10898221)
- EQUINOX Equinox 145725 2in. Hvy Duty Shoulder Strap (145725)
- SAFEWAZE 2" Yellow Tool Tape (Individual Roll) (SW422)
- Radians Tool Lanyards & Tethering