Shop All Cold Weather Caps, Hats & Liners
Radians
Shoulder Length HH Liner
Mfr # RWL17
Zoro # G3872969
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black / Red
- Features Inner Nordic Fleece Thermal Layer keeps in heat.; Quilted Outer Layer blocks out chilly weather.; Hook & Loop Neck Closure for added protection.; Extended Ergonomic Design for head and neck protection.; Hook& Loop closure attaches to internal hard hat system.
- Length 13.2
- Height 1.2
- Weight 0.2438
Product Information
- Brand Radians
- MFR # RWL17
- Zoro # G3872969
- UPC # 674326278605
- Country of Origin Bangladesh
- Category Cold Weather Caps, Hats & Liners
Dimensions
Length | 13.2 |
Height | 1.2 |
Width | 9.6 |
Details
Item | Shoulder Length HH Liner |
Color | Black / Red |
Features | Inner Nordic Fleece Thermal Layer keeps in heat.; Quilted Outer Layer blocks out chilly weather.; Hook & Loop Neck Closure for added protection.; Extended Ergonomic Design for head and neck protection.; Hook& Loop closure attaches to internal hard hat system. |
Weight | 0.2438 |
Description
Shoulder Length HH Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, XL (244752)
- ERGODYNE Support, Back, 2000SF, 2X, Black (11286)
- BRADY Number Label, 1in.H Character, PK25 (5900-0)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-7/S)
- RADIANS Radians Nordic Blaze(R) 3-in-1 Thermal Balaclava (RWL22SE)
- HEAT HOLDERS Knit Cap, Acrylic, Black, Universal (MHHRT910BLK)
- PETRA ROC INC Petra Roc Balaclava Fleece Head Wear Ski Mask & Hardhat Liner, Black, One Size, BMSK-S1 (BMSK-S1)
- CARHARTT AH0267 M Force Helmet Liner (A267-BLK)
- PARAMOUNT APPAREL Acrylic Knit Beanie Cap (IK695 HX1)
- HOT RODS Face Mask, Blue, Universal (RK800-01)
- N-FERNO BY ERGODYNE N-Ferno 6815 Stretch Cap - Full Face (16815)
- Radians Cold Weather Caps, Hats & Liners