Shop All Traffic Safety Vests and Apparel
Radians
SE SV2Z Org Mesh XLrg
Mfr # SV25-2ZOM-XL
Zoro # G3869173
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Closure Type Zipper
- Stripe Color Silver
- Width 10
Product Information
- Brand Radians
- MFR # SV25-2ZOM-XL
- Zoro # G3869173
- UPC # 674326238692
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Width | 10 |
Length | 11 |
Vest Size | XL |
Reflective Stripe Width | 2 in |
Details
Item | SE SV2Z Org Mesh XLrg |
Color | Hi-Vis Orange |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Zipper |
Stripe Color | Silver |
Number of Outside Pockets | 1 |
Standards | ANSI/ISEA 107, ASTM D6413 |
Number of Inside Pockets | 1 |
Features | SE D6413 products are made from polyester treated to be self-extingusing.; Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Material: Self-extinguishing treated 100% polyester mesh.; Certifications: ANSI/ISEA 107 Class 2, SE D6413 |
Weight | 0.3656 |
Reflective Stripe Location | Chest, Waist |
Includes LED Lights | No |
Reflective Stripe Color | Silver |
Fabric Construction | Solid |
Fall Protection Compatible | No |
Passes ASTM F6413 Flame Test | D6413 |
Total Number of Pockets | 2 |
Pocket Location | Left Chest, Right Chest |
Description
SE SV2Z Org Mesh XLrg, ANSI Class 2, Vest Size XL, Standards ANSI/ISEA 107, SE D6413
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge, Olive, 1 PR, NIOSH (D8006)
- BRADY White Polyester Wire Marker, THT-17-484-3 (THT-17-484-3)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH LN XXL)
- SELLSTROM Fire Blanket, Fiberglass (S97467)
- RADIANS SE SV2Z Org Mesh Lrg (SV25-2ZOM-L)
- RADIANS SE SV2Z Grn Mesh Lrg (SV25-2ZGM-L)
- RADIANS Safety Vest, SV22 Economy Type O, Black, XL (RAD-SV22-1ZBM - XL)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-M (SV22-1ZBLM-M)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-L (SV55B-2ZGD-L)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-XL)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 2XL/3XL (48-73-5043)
- Radians High Visibility Clothing