Shop All High Visibility Vests
Radians
SE SV2Z Grn Mesh Med
Mfr # SV25-2ZGM-M
Zoro # G3868839
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Standards ANSI/ISEA 107, ASTM D6413
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Features SE D6413 products are made from polyester treated to be self-extingusing.; Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Material: Self-extinguishing treated 100% polyester mesh.; Certifications: ANSI/ISEA 107 Class 2, SE D6413
Product Information
- Brand Radians
- MFR # SV25-2ZGM-M
- Zoro # G3868839
- UPC # 674326238609
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | M |
Length | 12.5 |
Width | 9.5 |
Height | 1 |
Details
Item | SE SV2Z Grn Mesh Med |
Standards | ANSI/ISEA 107, ASTM D6413 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Features | SE D6413 products are made from polyester treated to be self-extingusing.; Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Material: Self-extinguishing treated 100% polyester mesh.; Certifications: ANSI/ISEA 107 Class 2, SE D6413 |
Weight | 0.3469 |
Description
SE SV2Z Grn Mesh Med
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK100 (TAR704)
- CONDOR Rain Jacket with Detachable Hood, Green, M (4PCL5)
- LIFT DAX Carbon Fiber Full Brim Hard Hat White Carbon (HDC-18WG)
- MILWAUKEE TOOL Demolition Gloves - M (48-22-8731)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZGM-4X/5X)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2GSL)
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Green, M, SV55-2ZGD-M (SV55-2ZGD-M)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GSM)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-XL)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-3X)
- IRONWEAR Standard Polyester Mesh Safety Vest w/ Zipper & Radio Clips (Red/Large) (1287-RZ-RD-LG)
- Radians High Visibility Clothing