Shop All Flame Resistant & Arc Flash Jackets & Coats
Radians
SE SV2Z Grn Mesh 5X
Mfr # SV25-2ZGM-5X
Zoro # G3869067
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5X
- Color Hi-Vis Green
- Length 12
- Standards ANSI/ISEA 107, ASTM D6413
- Width 10
Product Information
- Brand Radians
- MFR # SV25-2ZGM-5X
- Zoro # G3869067
- UPC # 674326238661
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 5X |
Length | 12 |
Width | 10 |
Height | 1.5 |
Details
Item | SE SV2Z Grn Mesh 5X |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107, ASTM D6413 |
Material | 100% Polyester Mesh |
Weight | 0.4719 |
Features | SE D6413 products are made from polyester treated to be self-extingusing.; Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Material: Self-extinguishing treated 100% polyester mesh.; Certifications: ANSI/ISEA 107 Class 2, SE D6413 |
Description
SE SV2Z Grn Mesh 5X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' Blue Belt (WM115-BK-BL-F-S-110)
- CARBON-X Carbonx® 7.7 Oz Nfpa 70E Compliant Arc-Rated Pants, X-Large (7BBLM-XL)
- JAMCO Cabinet, 60 gal., Flammable, 34 x 65 x 34 (BM60YP)
- REFRIGIWEAR Wool Liner Green S/M (0221RGRNSMD)
- BIG BILL Bomber Jacket Shell, Blue, L (L495US9-LR-BLR)
- BULWARK JACKET (JMJ6HV RG XXL)
- VIKING Viking FR Insulated 300D Jkt Blk, L (3907FRWJ-L)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 3XL (10027912)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, 2XL (1250-2X)
- NEESE Outerwear Dura Arc II Jacket w/Hood-HV Lim-3X (26267-00-2-HLI-3X)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), LT (M305US7-LT-NAY)
- Radians Arc Flash and Flame Resistant Clothing