Shop All Flame Resistant & Arc Flash Jackets & Coats
Radians
SE SV2Z Grn Mesh 2X
Mfr # SV25-2ZGM-2X
Zoro # G3869049
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X
- Color Hi-Vis Green
- Length 8.6
- Standards ANSI/ISEA 107, ASTM D6413
- Width 8.4
Product Information
- Brand Radians
- MFR # SV25-2ZGM-2X
- Zoro # G3869049
- UPC # 674326238630
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2X |
Length | 8.6 |
Width | 8.4 |
Height | 1.4 |
Details
Item | SE SV2Z Grn Mesh 2X |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107, ASTM D6413 |
Material | 100% Polyester Mesh |
Features | SE D6413 products are made from polyester treated to be self-extingusing.; Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Material: Self-extinguishing treated 100% polyester mesh.; Certifications: ANSI/ISEA 107 Class 2, SE D6413 |
Weight | 0.3906 |
Description
SE SV2Z Grn Mesh 2X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- HONEYWELL SERVUS PVC, Rubber Boot, Navy 15", Sz 7, PR (75126)
- STANTON TRADING Coat Room Check, Cardboard Tri Pl Tickets, Blue (3GCR-BLUE)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-L11111)
- ARIAT FR Stretch Canvas Jacket, Gray, XL (10027865)
- NASCO Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, 2XL (4503JFO2)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 4XL (1040-4X)
- VIKING Viking FR 300D Trilobal Jkt Blk, XL (3907FRJ-XL)
- PIP Ironcat 9oz 30in Sateen Cotton Jacket, Green, S (7050/S)
- BULWARK Outerwear, Cotton, Navy, L, Turtleneck, Men (JLJ6NV RG L)
- ARIAT FR Stretch Canvas Jacket, Gray, M (10027865)
- Radians Arc Flash and Flame Resistant Clothing