Shop All Traffic Safety Vests and Apparel
Radians
Safety Vests Large 200 Lime With Logo
Mfr # SV6GL
Zoro # G0677400
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Material 100% Polyester Mesh and 100% Polyester Tricot
- ANSI Class Type R Class 2
- Fabric Weight 0.5406
- Closure Type Zipper Closure
Product Information
- Brand Radians
- MFR # SV6GL
- Zoro # G0677400
- UPC # 674326228839
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 12.5 |
Width | 10 |
Details
Item | Safety Vest, Glow-in-the-Dark, Large |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.5406 |
Closure Type | Zipper Closure |
Features | Closure: Zipper.; 2� silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.; Mic tab on both shoulders.; Materials: 100% polyester solid front and mesh back or 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Standards | ANSI/ISEA 107 |
Description
Safety Vest, Glow-in-the-Dark, Large
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Antifog Coating (S2500C)
- ZORO SELECT Texas Flagging Tape, Lime Glo, 150 ft (TXLG-200)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 881 Series (S88113)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (477477)
- RADIANS Xl Lime Safety Vest (SV6GXL)
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVO1)
- RADIANS 5XL High Visibility Vest, Green (SV4GM5X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-4X (SV22-1ZRM-4X)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-3X (SV3B-2ZOM-3X)
- RADIANS Medium High Visibility Vest, Silver (SV4GMM)
- CONDOR Back Stp Vest, Unrated Orange/Red, 3XL (54VH93)
- Radians Workwear and Protective Clothing