Shop All Traffic Safety Vests and Apparel
Radians
Safety Vest, Orange, L
Mfr # SV22-2ZOM-L
Zoro # G3671276
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Hi-Vis Orange
- ANSI Class Type R Class 2
- Material 100% Polyester Mesh
- Fabric Weight 0.4344
Product Information
- Brand Radians
- MFR # SV22-2ZOM-L
- Zoro # G3671276
- UPC # 674326237596
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 10.8 |
Width | 8.8 |
Details
Item | Safety Vest, Orange, L |
Color | Hi-Vis Orange |
ANSI Class | Type R Class 2 |
Material | 100% Polyester Mesh |
Fabric Weight | 0.4344 |
Closure Type | Zipper Closure |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Material: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Standards | ANSI/ISEA 107 |
Description
Safety Vest, Orange, L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 8, PR (S13KF-8)
- LABELMASTER Non-Hazardous Waste Label, w/Gener, PK100 (GWM7)
- GASCO Calibration Gas, Nitrogen Dioxide/Air, 58 L, C-10 Connection, +/-5% Accuracy (58ES-112-5)
- MCR SAFETY High Visibility Vest, M Size, Women (LVCL2MLM)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-XL (SV55B-2ZGD-XL)
- RADIANS Hi-Vis TpR/Cl2 2TnSol F/ Msh Bk Surv Vst-Org-XL (SV6B-2ZOD-XL)
- RADIANS SE SV2Z Grn Mesh Lrg (SV25-2ZGM-L)
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVG1)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-5X (SV22-1ZBLM-5X)
- RADIANS Hi-Vis Econ TpR/Cl2 Glow Vest /2Tn Trm-Grn-XL (SV22GL-2ZGM-XL)
- CONDOR U-Block Vest, Class2 Orange/Red, 2XL (53YL12)
- Radians High Visibility Clothing