Shop All Safety Glasses
Radians
Safety Glasses, Smoke Scratch-Resistant
Mfr # SE1-20
Zoro # G3875473
product price: $1.59
/ea
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
- Gender Unisex
Product Information
- Brand Radians
- MFR # SE1-20
- Zoro # G3875473
- UPC # 674326309668
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Length | 3.19 |
Height | 1.97 |
Dimensions | 3.19 L x 1.97 H x 1.65 W |
Details
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | Smoke |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Series | Serrator |
UV Protection | 99.9% UV Protection |
Standards | ANSI Z87.1 |
Features | Sleek, Lightweight Design for a comfortable fit; Soft, rubber nosepiece for all day comfort; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards |
Weight | 0.049 |
Description
Radians Serrator(TM) Safety Eyewear, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153685)
- GUARDIAN EQUIPMENT 50 ft.L Self Retracting Lifeline (10974)
- KISHIGO L-XL Royal Blue Enhanced Visibility Multi Pocket Vest (B102-L-XL)
- CROSSFIRE Safety Glasses, Mirror Scratch-Resistant (2123)
- RADIANS Safety Glasses, Clear Scratch-Resistant (SE1-10)
- RADIANS Safety Glasses, Clear AF Anti-Fog, Scratch-Resistant (SE1-11)
- RADIANS Safety Glasses, I/O Scratch-Resistant (SE1-90)
- RADIANS Safety Glasses, Blue Uncoated (RS1-B)
- RADIANS THRAXUS Elite, IQUITY Safety Eyewear, Blue w Rubber Gasket, Smoke IQ Lens (TXE2-23ID)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (MRSF111ID)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (S3270S)
- Radians Safety Glasses