Shop All Safety Glasses
Radians
Safety Glasses, Mirror Anti-Fog
Mfr # XT1-61
Zoro # G5181084
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Product Information
- Brand Radians
- MFR # XT1-61
- Zoro # G5181084
- UPC # 674326252667
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Length | 5.5 |
Size | Universal |
Height | 2 |
Dimensions | 5.5 L x 2 H x 4.5 W |
Description
Safety Glasses, Series Extremis(R), Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Tall Boot (OTW901 M 090)
- E-CLOTH High Performance Microfiber Dusting Glove 10 in. W X 8 in. L 1 pk (10652)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red, Height: 65 in (PI47X)
- ELVEX Visor Flash Shield with Chin Guard (VisorF14)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (XT1-91)
- RADIANS Safety Glasses, Gray Anti-Fog (XT1-21)
- RADIANS Safety Glasses, Smoke AF Anti-Fog, Scratch-Resistant (SE1-21)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (XT1-11)
- RADIANS Safety Glasses, Smoke IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OP1023ID)
- RADIANS Thraxus IQ Safety Eyewear, Clear Frame, Clear IQ AntiFog Lens (TXM1-13ID)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog (1334248)
- Radians Safety Glasses