Shop All Safety Glasses
Radians
Safety Glasses, Indoor/Outdoor Uncoated
Mfr # MR0191ID
Zoro # G4003946
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Indoor/Outdoor
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand Radians
- MFR # MR0191ID
- Zoro # G4003946
- UPC # 674326223391
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Length | 5.5 |
Size | Universal |
Height | 1.5 |
Dimensions | 5.5 L x 1.5 H x 3 W |
Description
Safety Glasses, Series Mirage(TM), Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Indoor/Outdoor, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Mirror Scratch-Resistant (AP1-60)
- BOGS FOOTWEAR Size 15 Men's Steel Rubber Boot, Black (69172-001 M 15)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 11, 11, PR (S2EP-33-011)
- ALC 6in. Dia. Sand Blast Gloves Rubber (ALC40248)
- RADIANS Safety Glasses, Gray Anti-Fog (MR0121ID)
- RADIANS THRAXUS Elite, IQUITY Safety Eyewear, Blue w Rubber Gasket, Smoke IQ Lens (TXE2-23ID)
- RADIANS Safety Glasses, IRUV 5.0 Polycarbonate Lens, Uncoated (JR0150ID)
- RADIANS Rad-Sequel Safety Glasses, Anti-Scratch, Black Arm, Wraparound, Clear Frameless, Clear Lens (RS1-10)
- RADIANS CLR AntiFog Lens (DPG82-11C)
- RADIANS Glasses Thraxus Safety Glass-Blk/Smk IQ AF (TXC1-23ID)
- SKULLERZ BY ERGODYNE Clear Lens Gray Safety Goggles Elastic Strap (ARKYN-FAB)
- Radians Safety Glasses