Shop All Safety Glasses
Radians
Safety Glasses, Indoor/Outdoor Uncoated
Mfr # JR0190ID
Zoro # G4048992
original price:
$2.89
10% off
$2.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Indoor/Outdoor
- Frame Color Black
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Radians
- MFR # JR0190ID
- Zoro # G4048992
- UPC # 674326215075
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Height | 1.5 |
Length | 5 |
Dimensions | 5 L x 1.5 H x 3 W |
Description
Safety Glasses, Series Journey(TM), Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style 4-Position Telescoping, Photochromatic Lens No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Nozzle, 1 In., Polycarbonate (517-102)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, 4XL (8365)
- SIGNMISSION OSHA WARNING Sign, Crush Hazard Stay Clear, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-WS-D-57-L-12539)
- MSA SAFETY Over-the-Head Electronic Ear Muffs, 19 dB, Supreme Pro, Black (10061285)
- RADIANS Safety Glasses, Smoke Polycarbonate Lens, Uncoated, (IN1-20)
- RADIANS Rad-Sequel Safety Glasses, Anti-Scratch, Black Arm, Wraparound, Clear Frameless, Clear Lens (RS1-10)
- RADIANS Radians Rad-Sequel‚Ñ¢ Safety Glasses, Indoor/Outdoor (RS1-90)
- RADIANS THRAXUS Elite Safety Eyewear, HiVis Features, IndoorOutdoor Lens (TXE8-90ID)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (MR0190ID)
- RADIANS Thraxus Safety Eyewear Black Metal Frame, Smoke Polarized Lens (TXM7-2PID)
- PIP Safety Glasses, PR (250-54-0551)
- Radians Safety Glasses