Shop All Safety Glasses
Radians
Safety Glasses, Indoor/Outdoor Anti-Fog
Mfr # 27615 AF
Zoro # G9054105
original price:
$9.55
14% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Indoor/Outdoor
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Radians
- MFR # 27615 AF
- Zoro # G9054105
- UPC # 890349002212
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Length | 5.5 |
Height | 1.5 |
Size | Universal |
Dimensions | 5.5 L x 1.5 H x 4.5 W |
Description
Safety Glasses, Series Crossfire, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Indoor/Outdoor, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Ripstop TDU Pant, TDU Khaki, 2XL R (74003)
- ZORO SELECT Replacement Liner, Size 13, White, PR (L8562A40-002)
- FALLTECH Arc-Flash Rated Full Body Harness, Universal, Nomex(R) (G7049)
- MECHANIX WEAR Gloves, PR (S5EP-08-011)
- RADIANS DeWalt® ANSI Z87.1+ Protector Smoke (DPG54-2D)
- RADIANS Thraxus IQ Safety Eyewear, Clear Frame, Clear IQ AntiFog Lens (TXM1-13ID)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (AP1-11)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (MRF111ID)
- RADIANS THRAXUS Elite Safety Eyewear, HiVis Features, Smoke Lens (TXE8-20ID)
- RADIANS Safety Glasses, Wraparound I/O Polycarbonate Lens, Anti-Fog, (RV0191ID)
- SAFE HANDLER Safe Handler Full Color Red Safety Glasses (BLSH-ESCR-CLCT-SG2R-12)
- Radians Eye Protection