Shop All Safety Glasses
Radians
Safety Glasses, Gray Polarized
Mfr # RV01901D
Zoro # G4144281
original price:
$3.65
9% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color I/O
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
Product Information
- Brand Radians
- MFR # RV01901D
- Zoro # G4144281
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Length | 5.5 |
Overall Length | 5.5 |
Width | 3.5 |
Height | 2 |
Overall Width | 3.5 |
Overall Height | 2 |
Size | R |
Description
Safety Glasses, Series Revelation(TM), Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Temple Style Adjustable, Photochromatic Lens No, Standards ANSI Z87.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, M, PR (N96783M)
- NMC Fire Plan Sign (IMO100R)
- 3M PELTOR CH-3 Hearing Protector, Hard Hat Attached (HT52P3E-112)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 10W, Blk, PR (87528)
- RADIANS Safety Glasses, Clear Scratch-Resistant (RV0110)
- RADIANS Glasses Thraxus Safety Glass-Blk/Clr IQ AF (TXC1-13ID)
- RADIANS Thraxus Safety Eyewear, Digital Camo Frame, Amber AntiFog Lens (TXM4-41ID)
- RADIANS Safety Glasses, Wraparound I/O Lens, Uncoated, (MRS190ID)
- RADIANS Safety Glasses, Clear IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OBL1-13)
- RADIANS Polarized Safety Glasses, Gray Polarized (CB01PO1D)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (HK312PF)
- Radians Eye Protection