Shop All Safety Glasses
Radians
Safety Glasses, Clear Uncoated
Mfr # MRR110ID
Zoro # G3599989
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Clear
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Frame Material Without Frame
Product Information
- Brand Radians
- MFR # MRR110ID
- Zoro # G3599989
- UPC # 00674326215235
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Length | 9.5 |
Height | 2.5 |
Dimensions | 9.5 L x 2.5 H x 2 W |
Description
Safety Glasses, Series Mirage RT(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size M, Frame Material Without Frame, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 7 (DWR-SINGLE-8-7)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L (1504-3)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150140)
- PETZL Mechanical Prusik, Zigzag (D022AA00)
- RADIANS Safety Glasses, I/O Scratch-Resistant (SE1-90)
- RADIANS Safety Glasses, Smoke AF Anti-Fog, Scratch-Resistant (SE1-21)
- RADIANS Safety Glasses, Indoor/Outdoor Scratch-Resistant (AP1-90)
- RADIANS Safety Glasses, Wraparound I/O Lens, Uncoated, (MRS190ID)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SH6-11)
- RADIANS Safety Glasses, Blue Uncoated (RS1-B)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40037)
- Radians Eye Protection