Radians

Safety Glasses, Clear Scratch-Resistant


product price: $10.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Coating Anti-Scratch
  • Frame Style Wraparound
  • Lens Color Clear
  • Standards ANSI Z87.1+
  • Frame Color Black
See all product information

Product Information

  • Brand Radians
  • MFR # CH1-125
  • Zoro # G3600059
  • UPC #
    00689830428163
  • Country of Origin Taiwan, Province of China
  • Category Reader Eyewear

Dimensions

Eyewear Size M

Description

Safety Glasses, +2.50 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Black Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, X-Ray Detectable No, Standards ANSI Z87.1, Eyewear Frame Style Frameless, Eyewear Size M, Series Cheaters(R) Bi-Focal, Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.