Radians

Safety Glasses, Clear Scratch-Resistant


original price: $7.79
5% off
new price: $7.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Diopter Strength +2.00
  • Lens Coating Anti-Scratch
  • Frame Style Wraparound
  • Lens Color Clear
  • Standards ANSI Z87.1+
See all product information

Product Information

  • Brand Radians
  • MFR # CH1-120
  • Zoro # G3252070
  • UPC #
    00695638326235
  • Country of Origin Taiwan, Province of China
  • Category Reader Eyewear

Dimensions

Eyewear Size M

Description

Safety Glasses, +2.00 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Black Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, X-Ray Detectable No, Standards ANSI Z87.1, Eyewear Frame Style Half-Frame, Eyewear Size M, Series Cheaters(R) Bi-Focal, Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.