Shop All Safety Glasses
Radians
Safety Glasses, Clear Scratch-Resistant
Mfr # 1524
Zoro # G9054062
original price:
$5.99
5% off
new price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Radians
- MFR # 1524
- Zoro # G9054062
- UPC # 892214001320
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Length | 7.5 |
Height | 2 |
Size | Universal |
Dimensions | 7.5 L x 2 H x 4 W |
Description
Safety Glasses, Series Rave, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Clear, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved Parking for Dental Office Unauthorized Vehicles Towed Away Alum, 18" x 18", G-1818-23119 (A-DES-G-1818-23119)
- BRADY Lockout Tag, 3 x 5-1/2In, Polyester, PK25 (50258)
- CONDOR Roof Anchor, 20-1/2 In. L, 3 In. W (45J299)
- NOTRAX Carpeted Entrance Mat, Brown, 4 ft. W x 6 ft. L (132S0046BR)
- RADIANS Safety Glasses, Clear Polycarbonate Lens, Uncoated, (VT1-10)
- RADIANS Polarized Safety Glasses, Brown POL Uncoated (VG3-P)
- RADIANS Safety Glasses, Red Scratch-Resistant (1528)
- RADIANS Safety Glasses, Smoke AF Anti-Fog, Scratch-Resistant (SE1-21)
- RADIANS Chief OTG Safety Eyewear, Over The Glass, Molded Brow Guard, Side Shields, Clear Frame, Clear Lens (360-C)
- RADIANS Safety Glasses, Blue Scratch-Resistant (MR01R0ID)
- INTERSTATE SAFETY Frameless Safety Glasses with Scratch-Resistant Coating - Smoke, PK 12 (40252-12BX)
- Radians Eye Protection