Shop All Accessories
Radians
Revelation Clear Black Temples PR
Mfr # RV0110ID
Zoro # G0677391
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black / Clear
- Material Polycarbonate
- Size R
- Dimensions 6 L x 2 H x 1.7 W
- Height 2
Product Information
- Brand Radians
- MFR # RV0110ID
- Zoro # G0677391
- UPC # 674326211824
- Country of Origin Taiwan, Province of China
- Category Accessories
Dimensions
Size | R |
Dimensions | 6 L x 2 H x 1.7 W |
Height | 2 |
Length | 6 |
Width | 1.7 |
Details
Item | Revelation Clear Black Temples |
Color | Black / Clear |
Material | Polycarbonate |
Features | 5-position ratchet temples provides a comfortable safety glass fit.; 4-position temple length adjustment.; Soft, non-slip rubber nose pad with self adjusting fingers.; Ventilation channel between safety lens and protective frame provides extra fog control.; Polarized lens option; 99.9% UVA/UVB protection.; Safety glasses meet ANSI Z87.1 + standards. |
Standards | ANSI Z87.1+ |
Description
Revelation Clear Black Temples, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Impact Resistant Safety Goggles, Shade 3.0 Anti-Fog Lens, Flex Seal Series (S3430X)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470Z33 (470Z33)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA62AP (DGA62AP)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (665-10)
- RADIANS Radians Breakaway Neck Cord (NCB-BLACK)
- RADIANS Radians Deluxe Starter Kit (RNHK6)
- RADIANS Eyewear Cases (EX5001)
- RADIANS Radians Neck Cord (NC-BLACK)
- RADIANS Radians Deluxe Starter Kit (RNHK2)
- RADIANS Display, 12-Pair (9523)
- JOYAS Bracelet - Sparkle Cross Eden Merry Magnetic, Black (JO3318349)
- Radians Workwear and Protective Clothing