Shop All Surveyor Vests
Radians
Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, XL, Green, SV6G2XL
Mfr # SV6GXL
Zoro # G604901779
product price: $20.79
/ea
Sold in multiples of 2 for $41.58
$41.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Radians
- MFR # SV6GXL
- Zoro # G604901779
- UPC # 674326228846
- Country of Origin China
- Category Surveyor Vests
Description
Radians type r class 2 two-tone surveyor safety vest, xl, green, sv6g2xl radians sv6 two tone surveyor type r class 2 safety vest has the same features as the sv7 surveyor safety vest, with the addition of contrasting trim on stripes. Perfect to wear in daytime conditions. Contrast trim combinations make workers much more noticeable in low light and broad daylight. zipper closure 2" silver reflective tape, 1 horizontal stripe pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets mic tab on both shoulders 100%% polyester solid front and mesh back or 100% polyester mesh. meets ansi/isea 107-2015 standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Propane Gas, Y, 3/4 to1-3/8 In (4114-A)
- MSA SAFETY Full Face Respirator, M, Bayonet, Silicone (10075908)
- HY-KO 1.25In Reflective Number 7, 10PK (B00370)
- REFRIGIWEAR Cold Protection Glove Liners, Multi-Color, L (0305RMLTLAR)
- RADIANS Radians SV24-3 Type R Class 3 Breakaway Surveyor Vest (SV24-3GM-3X/5X)
- RADIANS DeWalt® DSV220-2X ANSI Class 2 Economy Mesh Vest 2XL (DSV220-2X)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-5X)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest (SV272-2ZOM-XL)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-XL)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest, Size: 5X (SV6B-2ZGD-5X)
- ERGODYNE GloWear 8248Z Class 2 Two-Tone Surveyors Vest - Orange, (24069)
- Radians Workwear and Protective Clothing