Shop All High Visibility Vests
Radians
Radians® Type R Class 2 Heavy Duty Engineer Vest, Orange, 2XL, SV55-2ZOD-2X
Mfr # SV55-2ZOD-2X
Zoro # G704901327
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Radians
- MFR # SV55-2ZOD-2X
- Zoro # G704901327
- UPC # 674326266121
- Country of Origin China
- Category High Visibility Vests
Description
Radians type r class 2 heavy duty engineer vest, orange, 2xl, sv55-2zod-2x radians sv55 type r class 2 heavy duty two tone engineer safety vest is intended for professional field engineers and construction superintendents. Rugged oxford material in front provides resistance to tough working conditions while supporting extra weight in cargo pockets. Reflective material is utilized for reinforcement edge binding further enhancing nighttime visibility. Includes numerous multi-function pockets, configured specifically for upside down paint, water bottles and tablets. heavy duty #8 zipper closure 1" contrasting trim detail 3m 8712 silver 2" glass bead reflective tape pockets: front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets dual mic tabs materials: front 300d woven polyester / back polyester mesh meets ansi/isea 107-2015 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Anytime Sign, 18" x 12, T1-5162-DG_12x18 (T1-5162-DG_12x18)
- MCR SAFETY Pigskin Driver Red Fleece Lined, M, PK12 (3451M)
- PIG Water Activated Flood Bag, 1/4" H, PK2 (PLS1711)
- ZORO SELECT PADDLE HANDLE, PLASTIC 81IN (03-824HD)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-5X)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOM2X)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size 5X (SV51B-2ZOM-5X)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim, Size: 4X (SV22-2ZGM-4X)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-M)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSXL)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2GSL)
- Radians High Visibility Vests